This product may not be available in all locations.
4
more

Variable Speed AC Drive, 18.5kW, 25HP, 380-480VAC, 3PH, 33.4A
Item #: 1091025
Cat #: ATV930D18N4
UPC: 785901690597
Documents & Guides
Variable Speed AC Drive, ATV930, 18.5 kWatt, 25 Horse Power, Normal Duty, 20 Horse Power, Heavy Duty, 33.4 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
Sign In or Register to view pricing and more.
Overview
Variable Speed AC Drive, ATV930, 18.5 kWatt, 25 Horse Power, Normal Duty, 20 Horse Power, Heavy Duty, 33.4 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
Altivar variable speed drives and soft starters deliver top performance in motor control applications across machines, processes, and buildings. With built-in intelligence, these smart connected devices gather and share data to improve operational efficiency, safety, and reliability
Also known as: 785901690597, ATV930D18N4
Specifications
Phase: | 3 |
Type: | AC Drive |
Volts AC: | 480, 380 |
Horsepower: | 25, 20 |
Family / Style: | Altivar |
IP/NEMA Rating: | IP21 |
Wattage: | 18.500 kW |
Standards: | California Proposition 65 |
Phase: | 3 |
Volts AC: | 480, 380 |
Family / Style: | Altivar |
Wattage: | 18.500 kW |
Type: | AC Drive |
Horsepower: | 25, 20 |
IP/NEMA Rating: | IP21 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)