Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 2-1/4" Deep, Non-Metallic

Item #: 1091

Cat #: WP1220C

UPC: 078275072695

Documents & Guides
Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly, and inserts to meet the needs of a variety of applications.
Also known as: 078275072695, WP1220C, Weather enclosure , in-use cover, IMTWP1220C, 2gang bubble cover

Specifications

Material: Polycarbonate
Gangs: 2
Mounting: Vertical
Depth: 2 1/4 in
Color: Gray/Clear
Material: Polycarbonate
Mounting: Vertical
Color: Gray/Clear
Gangs: 2
Depth: 2 1/4 in

Customer Reviews

No reviews for this product
(0)