SQD HU362NDS SWITCH NO FUSE 600V

Item #: 1090688

Cat #: HU362NDS

UPC: 606481243976

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD HU362NDS SWITCH NO FUSE 600V 60A TYPE 4X N

Overview

SQD HU362NDS SWITCH NO FUSE 600V 60A TYPE 4X N
Also known as: 606481243976, HU362NDS

Specifications

Poles: 3
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Amps: 60
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)