Push Button, Illuminated, Transformer Unit, Lamp Socket, 125VDC

Item #: 1090658

Cat #: CR104PXG40

UPC: 783166999974

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Push Button, Illuminated, Transformer Unit, Lamp Socket, 125 Volt DC

Overview

Push Button, Illuminated, Transformer Unit, Lamp Socket, 125 Volt DC
Also known as: 783166999974, CR104PXG40

Specifications

Type: Pilot Device, Light Socket, Transformer
Size: 30 mm
Family / Style: CR104
Mounting: Device
Volts DC: 125
Type: Pilot Device, Light Socket, Transformer
Family / Style: CR104
Volts DC: 125
Size: 30 mm
Mounting: Device

Customer Reviews

No reviews for this product
(0)