Sensor, Photoelectric, Polarized Retro-Reflective, 70-264V AC/DC

Item #: 109058

Cat #: 42GTU-9203-QD

UPC: 662073953258

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Infrared 660 nm, Light Source, N-MOSFET Output, Timing Control

Overview

Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Infrared 660 nm, Light Source, N-MOSFET Output, Timing Control
Our Bulletin 42GR LaserSight™ 9000 Photoelectric Laser Sensors are ideal for tough sensing applications that require a longer range, when the environment is dusty or dirty, or when the object to be sensed is small. The Class I laser source provides a visible red beam for easy alignment even at these distances. Use this sensor when your application calls for precision and maximum sensing range.
Also known as: 662073953258, 42GTU-9203-QD

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Range: 4.900 m
Volts DC Range: 264
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 264
Range: 4.900 m

Customer Reviews

No reviews for this product
(0)