
Transformer, Control, 50VA, 280/277/208 - 120 x 240, Group K
Item #: 109049
Cat #: PH50MGJ
UPC: 803423078515
Documents & Guides
Transformer, Control, 50 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Sign In or Register to view pricing and more.
Overview
Transformer, Control, 50 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Also known as: 803423078515, PH50MGJ
Specifications
Volt Amps: | 50 |
Phase: | 1 |
Wattage: | 50 |
Primary Voltage: | 277, 380 |
Volt Amps: | 50 |
Wattage: | 50 |
Phase: | 1 |
Primary Voltage: | 277, 380 |
Customer Reviews
No reviews for this product
(0)