Transformer, Control, 50VA, 280/277/208 - 120 x 240, Group K

Item #: 109049

Cat #: PH50MGJ

UPC: 803423078515

Transformer, Control, 50 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control, 50 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Also known as: 803423078515, PH50MGJ

Specifications

Volt Amps: 50
Phase: 1
Wattage: 50
Primary Voltage: 277, 380
Volt Amps: 50
Wattage: 50
Phase: 1
Primary Voltage: 277, 380

Customer Reviews

No reviews for this product
(0)