30.5 Mm, 1NO/1NC Standard Contact Block

Item #: 10904

Cat #: 10250T1

UPC: 782114263655

Documents & Guides
30.5 Mm, Standard Contact Block, 1 N.O. & 1 N.C., 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30.5 Mm, Standard Contact Block, 1 N.O. & 1 N.C., 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782114263655, 10250T1, go go button

Specifications

Type: 1 N.O. / 1 N.C., Contact Block
Mounting: Base
Volts DC: 600
Material: Plastic
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: 1 N.O. / 1 N.C., Contact Block
Volts DC: 600
Volts AC: 600
Mounting: Base
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)