Ice Cube Relay, Type R, 0.167 HP, 3A, 14 blade, 4PDT, 4 NO, 4 NC, 120 VAC coil

Item #: 1090357

Cat #: 8501RS24P14V20

UPC: 785901967088

Sign In or Register to view pricing and more.
Documents & Guides
Ice Cube Relay, Type R, Miniature, 0.167 HP at 120 VAC, 3A resistive at 277 VAC, 14 blade, 4PDT, 4 NO, 4 NC, 120 VAC coil

Overview

Ice Cube Relay, Type R, Miniature, 0.167 HP at 120 VAC, 3A resistive at 277 VAC, 14 blade, 4PDT, 4 NO, 4 NC, 120 VAC coil
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR45 or 8501NR45B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contacts. The contacts have a 3 ampere resistive rating at 277 VAC, at 120 VAC and at 30 VDC, a 1/16 HP rating at 120 VAC, and a 0.5 amperage inductive break rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. Relay has a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901967088, 8501RS24P14V20

Specifications

Volts AC Control: 120
Type: 14 Blade, Ice Cube Relay
Amps: 3
Poles: 4
Volts AC Range: 120 - 277
Volts AC Control: 120
Amps: 3
Volts AC Range: 120 - 277
Type: 14 Blade, Ice Cube Relay
Poles: 4

Customer Reviews

No reviews for this product
(0)