Tpi H391572c 1500w 240/208v Commerc

Item #: 109029

Cat #: H391572C

UPC: 686334111829

Sign In or Register to view pricing and more.
Documents & Guides
1500w 240/208v Commercial 72 In Hydronic Baseboard, Brown

Overview

1500w 240/208v Commercial 72 In Hydronic Baseboard, Brown
Also known as: 686334111829, H391572C

Specifications

Color: Brown
Wattage: 1500, 1125
Length: 72 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Length: 72 in
Mounting: Wall
Wattage: 1500, 1125
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)