Mini Pushbutton Box, 2-Hole, 5x3x3.5

Item #: 1090276

Cat #: 8017665

UPC: 639889811553

Documents & Guides
Mini Pushbutton Box, NEMA 4, NEMA 12, NEMA 13, Number of Holes: 2, Hole Diameter: 0.8858268", Dimensions: H: 5.1", W: 2.7", D: 3.5"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini Pushbutton Box, NEMA 4, NEMA 12, NEMA 13, Number of Holes: 2, Hole Diameter: 0.8858268", Dimensions: H: 5.1", W: 2.7", D: 3.5"
Also known as: 639889811553, 8017665

Specifications

Type: Pushbutton Enclosure
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 4
Type: Pushbutton Enclosure
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)