3" PVC 45° Elbow, Schedule 40, Gray, Bell End
Item #:
1090186
Cat #:
078607
UPC:
622454786073
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End
Overview
3 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 622454786073, 078607
Specifications
Diameter: | 3 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 45° |
Diameter: | 3 in |
Color: | Gray |
Angle: | 45° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)