LED High Bay, 100 Watt, 12000 Lumen, 4000K, 120-277V
Item #: 1090172
Cat #: VHBLED-LD1-12-W-UNV-L840-CD1-U
UPC: 080083785971
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED High Bay, 100 Watt, 12000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 18-27/32" x 14-19/32"
Overview
LED High Bay, 100 Watt, 12000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 18-27/32" x 14-19/32"
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. The proprietary discrete, lowbrightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.
Also known as: 080083785971, VHBLED-LD1-12-W-UNV-L840-CD1-U
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 100 |
Lumens: | 12000 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 12000 |
Dimmable: | Yes |
Wattage: | 100 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)