Slide Dimmer, 600W, 3-Way, Desert Stone

Item #: 109017
Cat #: DVSC-603PH-DS
UPC: 027557054201
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Desert Stone **Clamshell Packaging**

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Desert Stone **Clamshell Packaging**
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in desert stone
Also known as: 027557054201, DVSC-603PH-DS

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Color: Desert Stone
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Family / Style: Diva
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Color: Desert Stone

Customer Reviews

No reviews for this product
(0)