BLM ECP84411T-4 125HP 1188RPM

Item #: 1090166

Cat #: ECP84411T-4

UPC: 781568210444

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP84411T-4 125HP 1188RPM

Overview

BLM ECP84411T-4 125HP 1188RPM
Also known as: 781568210444, ECP84411T-4

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125

Customer Reviews

No reviews for this product
(0)