Tpi H392096c 2000w 240/208v 96" Com

Item #: 109010

Cat #: H392096C

UPC: 686334111850

Sign In or Register to view pricing and more.
Documents & Guides
2000w 240/208v 96 In Commercial Hydronic Baseboard, Brown

Overview

2000w 240/208v 96 In Commercial Hydronic Baseboard, Brown
Also known as: 686334111850, H392096C

Specifications

Color: Brown
Wattage: 1500, 2000
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Length: 96 in
Mounting: Wall
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)