Worksite Portable Radio

Item #: 1090042

Cat #: 2890-20

UPC: 045242364244

Sign In or Register to view pricing and more.
Documents & Guides
Radio, Jobsite, Battery: M18V, Features USB Charging Port, Weather Sealed Auxiliary Compartment & Customizable Equalizer, 3.5mm Aux In Port For Wired Playback (Cable Included), Weight: 10.34 lbs. ***Powered By All M18™ Batteries or A/C Outlet (Battery & Charger Sold Separately)***

Overview

Radio, Jobsite, Battery: M18V, Features USB Charging Port, Weather Sealed Auxiliary Compartment & Customizable Equalizer, 3.5mm Aux In Port For Wired Playback (Cable Included), Weight: 10.34 lbs. ***Powered By All M18™ Batteries or A/C Outlet (Battery & Charger Sold Separately)***
Loud clear sound. Built for work. Featuring a high-performance audio system and rugged design, the M18™ jobsite radio is built to amplify and survive the jobsite. Dual speakers and passive radiators combine to produce sharp highs, rich mids, and deep bass at all volumes. Durable metal speaker grills and shock absorbing end caps protect from drops and other harmful jobsite conditions while integrated handles allow for easy transport and storage. Listening options include a digital processor with best-in-class reception and signal clarity or a 3.5 mm aux jack for wired playback. A weather-sealed auxiliary compartment protects devices and houses a 2.1A USB charging port. The M18™ jobsite radio is powered by all M18™ REDLITHIUM™ batteries or A/C power.
Also known as: 045242364244, 2890-20

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)