3" Hole Saw

Item #: 1090029

Cat #: D180048

UPC: 028877345567

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 3" (76 mm).

Overview

Hole Saw, Bi-Metal, Diameter: 3" (76 mm).
Double tooth design strengthens each tooth for longer life and improved durability.
Also known as: 028877345567, D180048

Specifications

Diameter: 3 in
Type: Hole Saw
Diameter: 3 in
Type: Hole Saw

Customer Reviews

No reviews for this product
(0)