SensaGuard, LED Door Indication Diagnostic, 6" Pigtail, 5-Pin Micr

Item #: 1089977

Cat #: 440N-Z21S17J

UPC: 885630922690

Sign In or Register to view pricing and more.

Overview

SensaGuard, LED Door Indication Diagnostic, 6 Inch Pigtail, 5-Pin Micro, 18 mm SS Barrel, 18 mm SS Actuator
Our SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 885630922690, 440N-Z21S17J

Specifications

Diameter: 18 mm
Length: 6 in
Material: Stainless Steel
Diameter: 18 mm
Material: Stainless Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)