1
more
![7" Diagonal Cutting Pliers 7" Diagonal Cutting Pliers](https://rexel-cdn.com/products/mil48226107.jpg?i=3EDBA9BB-E17F-4577-A1E0-C702E4719B37&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Diagonal Cutting Pliers, Length: 7", Jaw Length: 0.88", Knife Length: 0.88", Pipe Reamer: Up to 1-1/2".
Overview
Diagonal Cutting Pliers, Length: 7", Jaw Length: 0.88", Knife Length: 0.88", Pipe Reamer: Up to 1-1/2".
The Milwaukee® 7 in. Diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts and a tapered nose with flush cutting blades, which cut all the way to the tip. The pliers’ head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee® 7 in. Diagonal cutting pliers features an integrated fish tape puller. Milwaukee® pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.
Also known as: 045242342198, 48-22-6107
Specifications
Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
Length: | 7 in |
Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
Length: | 7 in |
Customer Reviews
No reviews for this product
(0)