Heavy Duty Cable Tie, 250lbs, 28", Natural

Item #: 1089816

Cat #: T250I9X2

UPC: 089306072478

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 28.7" Long, UL Rated, 250lb Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 28.7" Long, UL Rated, 250lb Tensile Strength, PA66, Natural, 25/pkg
These cable ties offer a high minimum tensile strength and have a buckle feature which allows the end of the cable tie to be tucked away if necessary. The buckle also snaps into HellermannTyton lashing tie mounts (LTM.) T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306072478, T250I9X2

Specifications

Weight Capacity: 250 lbs
Color: Natural
Length: 28.750 in
Weight Capacity: 250 lbs
Length: 28.750 in
Color: Natural

Customer Reviews

No reviews for this product
(0)