Circuit breaker, PowerPacT Q, 200A, 3 pole, 240VAC, 65kA, I-Line, thermal magnetic, 80%, ABC

Item #: 108976

Cat #: QGA32200

UPC: 785901814702

Sign In or Register to view pricing and more.
Circuit breaker, PowerPacT Q, 200A, 3 pole, 240VAC, 65kA, I-Line, thermal magnetic, 80%, ABC

Overview

Circuit breaker, PowerPacT Q, 200A, 3 pole, 240VAC, 65kA, I-Line, thermal magnetic, 80%, ABC
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT Q, 200A, 3 pole, circuit breaker has an interrupting rating of 65kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901814702, QGA32200

Specifications

Amps: 200
Poles: 3
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Amps: 200
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)