Operator Interface, Touchscreen, QVGA, 5.7", TFT-LCD, 24VDC

Item #: 108974

Cat #: XBTGT2220

UPC: 785901490173

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Advanced Touchscreen, 320 x 240 Pixels, QVGA, 5.7 Inch, TFT-LCD, 24 Volt DC

Overview

Operator Interface, Advanced Touchscreen, 320 x 240 Pixels, QVGA, 5.7 Inch, TFT-LCD, 24 Volt DC
Also known as: 785901490173, XBTGT2220

Specifications

Type: Touchscreen, Operator Interface
Mounting: Panel
Volts DC: 24
Size: 5.7 in
Type: Touchscreen, Operator Interface
Volts DC: 24
Mounting: Panel
Size: 5.7 in

Customer Reviews

No reviews for this product
(0)