Breaker, Enclosure, CSR2200N Breaker, 2P, 1-Phase, 240V, NEMA 3R

Item #: 108969

Cat #: ECB200RB

UPC: 782114225257

Sign In or Register to view pricing and more.
Documents & Guides
Breaker Enclosure, 1-Phase, 3-Wire, 240 Volt AC Maximum, 200 Amp, NEMA 3R, With CSR2200N Breaker, 25 kAIC. Has Been Replaced By Eaton ECCVH200R

Overview

Breaker Enclosure, 1-Phase, 3-Wire, 240 Volt AC Maximum, 200 Amp, NEMA 3R, With CSR2200N Breaker, 25 kAIC. Has Been Replaced By Eaton ECCVH200R
Also known as: 782114225257, ECB200RB, breaker disconnect, 200 amp breaker disconnect, 200 amp main breaker

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Interrupt Rating DC: 125 kA
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
Interrupt Rating DC: 125 kA

Customer Reviews

No reviews for this product
(0)