![Field Office, 80" x 42" x 56" Field Office, 80" x 42" x 56"](https://rexel-cdn.com/products/gre8060.jpg?i=0610AACE-F51D-4BC6-AA53-2328E92B4EA8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Field Office, H x W x D: 80" x 42" x 56", Volume: 116.5 ft³, Weight: 683 lbs
Overview
Field Office, H x W x D: 80" x 42" x 56", Volume: 116.5 ft³, Weight: 683 lbs
Slanted work surface with lockable, concealed storage area
Concealed lock protectors protect locks from drilling and cutting
Weather stripping on doors to help protect Documents and tools from the elements
Lid with heavy-duty gas spring and a locking arm for ease of opening and safety
Shelving throughout, for organizing and storing jobsite tools and supplies
Grooved front doors for ease of opening and storage compartment access
Patented, ergonomically designed fold-down recessed handles
Continuous, non-removable pin hinges
Overlapping corners, rolled edges, and strategically placed reinforcements for added strength
Recommend no.1 and 5 master lock padlocks or equivalent
Welded 16-gauge steel construction for durability
Transportable with forklift
Optional casters available for increased mobility
Also known as: 783310047193, 8060DLX, house
Specifications
Width: | 60 in |
Height: | 42 in |
Type: | Field Office |
Width: | 60 in |
Type: | Field Office |
Height: | 42 in |
Customer Reviews
No reviews for this product
(0)