30 X 18 X 12 ALUMINUM HINGE COVER TYPE-3R MODIFIED

Item #: 1089678

Cat #: AB-301812WLA001

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
30 X 18 X 12 ALUMINUM HINGE COVER TYPE-3R MODIFIED

Overview

30 X 18 X 12 ALUMINUM HINGE COVER TYPE-3R MODIFIED
Also known as: AB-301812WLA001

Specifications

Height: 30 in
Width: 18 in
Depth: 12 in
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Height: 30 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 18 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)