4' LED Shop Light

Item #: 1089673

Cat #: SL-48401-50

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4' LED Shop LightShop Light, Length: 4', 39.8W, 120V, Delivered Lumens: 4144, CRI: 80, Color Temperature: 5000K

Overview

4' LED Shop LightShop Light, Length: 4', 39.8W, 120V, Delivered Lumens: 4144, CRI: 80, Color Temperature: 5000K
Also known as: SL-48401-50

Specifications

Type: 2-Lamp
Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Type: 2-Lamp
Wattage: 40
Light Technology: LED
Volts AC: 120
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)