Wall-Mount Enclosure, NEMA 4, 20 x 16 x 8", Steel

Item #: 1089590

Cat #: 1418N4C8

UPC: 623980378909

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Clamps, 20 x 16 x 8 Inch, Steel/Gray Finish

Overview

Wall-Mount Enclosure, NEMA 4, Hinge Cover With Clamps, 20 x 16 x 8 Inch, Steel/Gray Finish
Also known as: 623980378909, 1418N4C8

Specifications

Height: 20 in
Depth: 8 in
Size: 20 x 16 x 8 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4
Height: 20 in
Size: 20 x 16 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 4
Depth: 8 in
Width: 16 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)