Signal Converter/Isolator, ACT20P-PRO DCDC II-S, 24-230V AC/DC
Item #: 1089397
Cat #: 1481970000
UPC: 050118291036
Sign In or Register to view pricing and more.
Documents & Guides
Signal Converter/Isolator, ACT20P-PRO DCDC II-S, 24 - 230 Volt AC/DC
Overview
Signal Converter/Isolator, ACT20P-PRO DCDC II-S, 24 - 230 Volt AC/DC
ACT20P, The flexible solution, Precise and highly functional signal converters, Simple configuration via display (Pro DCDC II), FDT/ DTM software or DIP switch, Release levers simplify handling, More space in the control cabinet, from 12.5 mm wide for two channels
Also known as: 050118291036, 1481970000
Specifications
Volts DC Range: | 24 |
Mounting: | DIN Rail |
Phase: | 1 |
Type: | Signal Converter, Isolator |
Family / Style: | ACT |
Volts DC Range: | 24 |
Phase: | 1 |
Family / Style: | ACT |
Mounting: | DIN Rail |
Type: | Signal Converter, Isolator |
Customer Reviews
No reviews for this product
(0)