25W G30 Incandescent Lamp, Clear

Item #: 1089358

Cat #: S3651

UPC: 045923036514

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt G30 Incandescent; Clear; 2500 Average rated hours; 180 Lumens; Medium Base; 120 Volt

Overview

25 Watt G30 Incandescent; Clear; 2500 Average rated hours; 180 Lumens; Medium Base; 120 Volt
Also known as: 045923036514, S3651

Specifications

Shape: G30 (Globe)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: G30 (Globe)
Volts AC: 120
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 180
Color Rendering Index (CRI): 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)