Clamping Ring Plug, 100 Amp, 3-Pole, 3-Wire

Item #: 108935

Cat #: ACP1033CD

UPC: 781381440141

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

Overview

100 Amp, Pin & Sleeve Clamping Ring Plug, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381440141, ACP1033CD

Specifications

Poles: 3
Color: Metallic
Amps: 100
Type: Plug
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Poles: 3
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Type: Plug
Material: Aluminum

Customer Reviews

No reviews for this product
(0)