Cable Tie, 40lb, 11", Natural, 100PK

Item #: 1089322

Cat #: T40I9C2

UPC: 089306079293

Sign In or Register to view pricing and more.
Cable Tie, 11 Inch Long, UL Rated, 40 Pound Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 11 Inch Long, UL Rated, 40 Pound Tensile Strength, PA66, Natural, 100/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306079293, T40I9C2

Specifications

Size: Standard
Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.600 in
Width: 0.200 in
Diameter Range: 3.200 in
Size: Standard
Weight Capacity: 40 lbs
Length: 11.600 in
Diameter Range: 3.200 in
Color: Natural
Material: Nylon
Width: 0.200 in

Customer Reviews

No reviews for this product
(0)