Tamper Resistant Receptacle, Light Almond

Item #: 1089225

Cat #: NTR-15-GFST-LA

UPC: 784276158374

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant, Self-Testing GFCI Receptacle, 15 Amp at 125 VAC, 60 Hz, Color: Light Almond

Overview

Tamper Resistant, Self-Testing GFCI Receptacle, 15 Amp at 125 VAC, 60 Hz, Color: Light Almond
Architectural Series tamper resistant, Self-testing GFCI receptacle, 15A in light almond
Also known as: 784276158374, NTR-15-GFST-LA

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Color: Light Almond
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Amps: 15
Mounting: Input
Color: Light Almond
Volts AC: 125

Customer Reviews

No reviews for this product
(0)