SIDE COVER 2000X1000

Item #: 1089179

Cat #: P2CS2010

UPC: 783510313388

Documents & Guides
SIDE COVER 2000X1000
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIDE COVER 2000X1000
Also known as: 783510313388, P2CS2010

Specifications

Width: 38 in
Material: Steel
Depth: 0.790 in
Height: 78.100 in
Width: 38 in
Depth: 0.790 in
Material: Steel
Height: 78.100 in

Customer Reviews

No reviews for this product
(0)