2" to 1" PVC Conduit Reducer

Item #: 1088932

Cat #: 078361

UPC: 622454783614

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2" to 1" PVC Conduit Reducer.

Overview

2" to 1" PVC Conduit Reducer.
Also known as: 622454783614, 078361

Specifications

Diameter: 1 in, 2 in
Material: PVC
Diameter: 1 in, 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)