VANDALPROOF CANOPY 52W NEUTRAL LED 480

Item #: 1088930

Cat #: VANLED52NFW/480

UPC: 019813268705

Sign In or Register to view pricing and more.
Documents & Guides
VANDALPROOF CANOPY 52W NEUTRAL LED 480V W/ FLAT LENS WHITE

Overview

VANDALPROOF CANOPY 52W NEUTRAL LED 480V W/ FLAT LENS WHITE
Also known as: 019813268705, VANLED52NFW/480

Specifications

Color Rendering Index (CRI): 78
Wattage: 52
Color Temperature: 4000 (Cool White)
Color: White
Color Rendering Index (CRI): 78
Color Temperature: 4000 (Cool White)
Wattage: 52
Color: White

Customer Reviews

No reviews for this product
(0)