SpliceLine® In-Line Wire Conn, 42 Orange, 100/Box

Item #: 108884

Cat #: 30-1042

UPC: 783250709090

Documents & Guides
Push-In In-Line Wire Connector, 2 Ports, 600V, Conductor Range: 16 to 12 AWG, Color: Orange. Package of 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push-In In-Line Wire Connector, 2 Ports, 600V, Conductor Range: 16 to 12 AWG, Color: Orange. Package of 100.
Also known as: 783250709090, 30-1042, Butt splice, Jolly rancher

Specifications

Material: Polycarbonate
Color: Orange
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Material: Polycarbonate
Volts AC: 600
Allowable Gauge Range: 14 - 12
Color: Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)