Eaton General purpose encapsulated transformer

Item #: 1088669

Cat #: Y48J24E09A

UPC: 786680144509

Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 103, 60 Hz, three-phase, 480 V, 240 V, 4 at -2.5% FCBN, 115 ¦C rise, 9 KVA, indoor-outdoor, 505B

Overview

Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 103, 60 Hz, three-phase, 480 V, 240 V, 4 at -2.5% FCBN, 115 ¦C rise, 9 KVA, indoor-outdoor, 505B
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680144509, Y48J24E09A

Specifications

Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 240 Delta
Volt Amps: 9kVA
Type: Dry Type Transformer
Secondary Voltage: 240 Delta
Primary Voltage: 480
Volt Amps: 9kVA

Customer Reviews

No reviews for this product
(0)