4.5W G25 LED Lamp, 27K

Item #: 1088614

Cat #: LED4.5G25/DIM/F/827/GL/RP

UPC: 046135753176

Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 420, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Factory Warranty Period: 3 Years, Rated for 15,000 Life Hours, Standard Package QTY: 4 *Sylvania # 75317*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 420, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Factory Warranty Period: 3 Years, Rated for 15,000 Life Hours, Standard Package QTY: 4 *Sylvania # 75317*
Also known as: 046135753176, LED4.5G25/DIM/F/827/GL/RP

Specifications

Lumens: 420
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Range: 0.030 - 1500 Ohm
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Lumens: 420
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Shape: G25 (Globe)
Range: 0.030 - 1500 Ohm
Light Technology: LED

Customer Reviews

No reviews for this product
(0)