SURFACE WRAPAROUND LED 4FT NOMINAL 7200 LUMENS ELDOLED DIMMI

Item #: 1088603

Cat #: LBL472LEZ1LP835

UPC: 889804102604

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SURFACE WRAPAROUND LED 4FT NOMINAL 7200 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 3500K

Overview

SURFACE WRAPAROUND LED 4FT NOMINAL 7200 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 3500K
Also known as: 889804102604, LBL472LEZ1LP835

Specifications

Wattage: 70
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 7200
Wattage: 70
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 7200
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)