Areamaster™ Industrial HL LED Luminaire, 50K

Item #: 1088532

Cat #: IAMLHL3CG7BU

UPC: 781381101301

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster™ Industrial LED Luminaire, 298 Watt, 120-277 Volt, 35350 Lumens, Color Temperature: 5000K, Clear Glass, 7x6 Beam Spread, Wet Location, Type 3R, 4, 4X, IP66/67

Overview

Areamaster™ Industrial LED Luminaire, 298 Watt, 120-277 Volt, 35350 Lumens, Color Temperature: 5000K, Clear Glass, 7x6 Beam Spread, Wet Location, Type 3R, 4, 4X, IP66/67
Also known as: 781381101301, IAMLHL3CG7BU

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Type: Industrial
Color: Bronze
Wattage: 298
Lumens: 35350
Mounting: Yoke
Type: Industrial
Wattage: 298
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 35350

Customer Reviews

No reviews for this product
(0)