This product may not be available in all locations.
![Disconnect Switch, 60A, 600VAC, 3P, Non-Fused, Threaded Rod Operator Disconnect Switch, 60A, 600VAC, 3P, Non-Fused, Threaded Rod Operator](https://rexel-cdn.com/products/1494ufamilyph.jpg?i=DCFCBCE3-C051-487B-AEE7-19C602A3E462&f=420)
Disconnect Switch, 60A, 600VAC, 3P, Non-Fused, Threaded Rod Operator
Item #:
1088518
Cat #:
1494U-N60-CR-N-PC
UPC:
889508140964
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fused, 19 Inch, Threaded Rod Operator, Non-Metallic Handle, Lug Protective Cover
Overview
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fused, 19 Inch, Threaded Rod Operator, Non-Metallic Handle, Lug Protective Cover
Also known as: 889508140964, 1494U-N60-CR-N-PC
Specifications
Type: | Disconnect Switch, Non-Fusible |
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 600 |
Volts AC: | 600 |
Amps: | 60 |
Type: | Disconnect Switch, Non-Fusible |
Poles: | 3 |
Volts AC: | 600 |
Mounting: | Panel |
Volts DC: | 600 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)