Category 5e, Plenum, 24/4-Pair, Blue, 1000' Reel

Item #: 108847

Cat #: 51-243-28

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 Foot Reel

Overview

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 Foot Reel
Marathon LAN® Category 5e cable offers an exceptional value for jobs that require standards compliance at a cost-effective price.
Also known as: 51-243-28

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)