LED 8' Strip Fixture, 90W, 3500K, 11000 Lumen, 120-277V

Item #: 1088432

Cat #: FSS8110L835-UNV-DIM

UPC: 784197270254

Sign In or Register to view pricing and more.
Documents & Guides
FluxStream LED 8 Foot Strip Fixture, 90 Watt, 3500K, 11000 Lumen, 120-277 Volt, 0-10V Dimming

Overview

FluxStream LED 8 Foot Strip Fixture, 90 Watt, 3500K, 11000 Lumen, 120-277 Volt, 0-10V Dimming
Also known as: 784197270254, FSS8110L835-UNV-DIM

Specifications

Length: 8 ft, 96 in
Wattage: 90
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 90
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)