This product may not be available in all locations.
2
more
Contactor, Definite Purpose, 40A, 600VAC, 600VAC Coil, 3PH, 3P
Item #: 1088393
Cat #: 8910DPA43V07
UPC: 785901342694
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 600 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Overview
Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 600 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901342694, 8910DPA43V07
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Mounting: | Surface |
Volts AC Control: | 600 |
Amps: | 40 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | Contactor, Definite Purpose |
Volts AC Control: | 600 |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 40 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)