Tamper Resistant Receptacle, Black

Item #: 1088346

Cat #: NTR-20-DDTR-BL

UPC: 027557780414

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, With Wallplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Black

Overview

Tamper Resistant Receptacle, With Wallplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Black
Dual tamper resistant receptacle (Gloss), 20A/125V in black
Also known as: 027557780414, NTR-20-DDTR-BL

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Dual Dimmable
Color: Black
Amps: 20
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Dual Dimmable
Amps: 20
Mounting: Input
Color: Black
Volts AC: 125

Customer Reviews

No reviews for this product
(0)