
6W MR16 LED Lamp, 30K
Item #: 1088336
Cat #: LED6MR16/DIM/830/FL35/GL/RP
UPC: 046135782398
Documents & Guides
LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Hours: 25000, Replaces 35 Watt Halogen, Standard Case Qty: 6 *Sylvania Part # 78239*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Hours: 25000, Replaces 35 Watt Halogen, Standard Case Qty: 6 *Sylvania Part # 78239*
Also known as: 046135782398, LED6MR16/DIM/830/FL35/GL/RP
Specifications
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 82 |
Lumens: | 450 |
Wattage: | 6 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Lumens: | 450 |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 6 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)