WireTwist® Wire Connector, WT1 Gray, 100/Box

Item #: 108822

Cat #: WT1-1

UPC: 781789610009

Sign In or Register to view pricing and more.
Documents & Guides
Buchanan, Wire Connector, WireTwist, Conductor Range: 22 - 14 AWG, 2/22 AWG Stranded Min, 2/16 AWG Max, Number Of Conductors: 1 to 5, Material: Flame-retardant Polypropelene, Color: Gray, Voltage Rating: 300 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT1

Overview

Buchanan, Wire Connector, WireTwist, Conductor Range: 22 - 14 AWG, 2/22 AWG Stranded Min, 2/16 AWG Max, Number Of Conductors: 1 to 5, Material: Flame-retardant Polypropelene, Color: Gray, Voltage Rating: 300 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT1
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist® Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing excellent dielectric protection.
Also known as: 781789610009, WT1-1

Specifications

Color: Red, Blue, Orange, Gray, Yellow
Volts AC: 300
Material: Polypropylene
Standards: California Proposition 65
Allowable Gauge Range: 22 - 14
Color: Red, Blue, Orange, Gray, Yellow
Material: Polypropylene
Allowable Gauge Range: 22 - 14
Volts AC: 300
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)