Selector Switch, 2 Position, Black Lever, Operator Only, 30mm

Item #: 10882

Cat #: 10250T3011

UPC: 782113226873

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113226873, 10250T3011

Specifications

Type: Non-Illuminated, 2 Position, Maintained
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black

Customer Reviews

No reviews for this product
(0)