CFM Side-Mount Filter Fan, Max 12

Item #: 1088165

Cat #: HF0524513

UPC: 783510342753

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 12, Fahrenheit Min: -4, Fahrenheit Max: 149, Max Current (A): 0.35, Voltage: 24 VDC, Height: 6.15", Width: 6.16", Depth: 3.98", Black

Overview

CFM Side-Mount Filter Fan, Max 12, Fahrenheit Min: -4, Fahrenheit Max: 149, Max Current (A): 0.35, Voltage: 24 VDC, Height: 6.15", Width: 6.16", Depth: 3.98", Black
CFM Max 12, Fahrenheit Min: -4, Fahrenheit Max: 149, Max Current (A): 0.35, Voltage: 24 VDC, Height: 6.15", Width: 6.16", Depth: 3.98", Black
Also known as: 783510342753, HF0524513

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)